Free Shipping: For every order of $350 or more with the promo code : FREESHIP

JAMO WOOD/CNCRT SCREW AW30 ZN M6X50

234.56350 - UNSPSC 31161508
JAMO WOOD/CNCRT SCREW AW30 ZN M6X50 JAMO WOOD/CNCRT SCREW AW30 ZN M6X50
JAMO WOOD/CNCRT SCREW AW30 ZN M6X50
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Brand JAMO®
Material Steel
Finish Blue Zinc
Head Type Countersunk
Head Detail Underhead Thread
Thread Design Partial Thread
Thread Type Wood Screw Thread
Thread Form Single Thread
Tip Shape Pointed Thread
Diameter (mm) 6 mm
Diameter (in) #12
Length (mm) 50 mm
Length (in) 2 in
Thread Length (mm) 25 mm
Thread Length (in) 1 in
Head Diameter 12.5 mm
Drive Type AW® 30
EAN 4038898498575

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.